Beli Heavy Duty Sliding Rail di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Heavy Duty Plain Trolley (Troli Katrol)Deskripsi:Heavy Duty Plain Trolley 1.0Ton ini merupakan alat bantu pemindahan dari satu area ke area lain dalam kegiatan operasional perusahaan. Alat ini memiliki struktur besi yang tebal dengan daya tahan yang sangat kuat. Kelebihan alat ini dapat digunakan indoor maupun outdoor tergantung kebutuhan pengangkatan yang akan dilakukan. Troli Krisbow ini mempunyai kapasitas 1T dengan dimensi 231x120x206mm sehingga sangat praktis dan effisien untuk digunakan. Troli Krisbow sering digunakan di industri, pabrik, atau bengkel.atribut:
- Item: Trolley
- Type: Heavy Duty PlainTrolley
- Application: Shipyards Subway sites Contruction sites Metal production workshop
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCONatribut:
- Material: Frame:Steel, Frame surface treatment:Chromate plated finish, Wheels:Ductile cast iron (FCD-450)
- Yokoduna ROTA Stainless Steel Heavy Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Accuride Japan Double Slide Rail (Stop Type)Deskripsi:-For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop typeatribut:
- Material: Steel (SPCC)
- Surface Treatment: Trivalent Chrome Plated Finishing
- EVOMAB Sliding Door Rails (Rel Pintu Geser)Deskripsi:Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.atribut:
- Capacity (kg): 100
- Daiken Hanger RailDeskripsi:-A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
- monotaro Three-Stage Slide RailDeskripsi:It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 12.7 (± 0.1)
- Material: steel
- Surface Processing: Unichrome plating
- Set Contents: One on each side
- Accuride Japan Single Slide Rail (For Light Loads, Stop Type)atribut:
- Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
- Specification: Inner member cannot be removed and attached
- THK Slide Pack FBW 2560 XR Type 2 SlidersDeskripsi:It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.atribut:
- Material (stopper): SUS430+NBR
- Set Contents: 1 slide rail, 2 sliders
- Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
- Ball Material: SUS440C
- Body Material: (Slide rail, mounting plate) SUS304
- Case Material: (Ball Case) SPCE
- Dimension B: 3mm
- Dimension G: 40mm
- Dimension L0: 960mm
- Dimension N1: 11mm
- Stroke: 888mm
- KRISBOW Mesin Gergaji Potong Panelatribut:
- Motor Power (V/Hz/W): 380/ 50/ 4000
- Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
- Circular Saw Bore (mm): Ø30
- Circular Saw Speed (rpm): 6000
- Scoring Saw Size (mm): 120
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø300
- Dimensions (mm): 3250x3150x900
- Max. Thickness Workpiece 45° (mm): 55
- Max. Thickness Workpiece 90° (mm): 95
- Scoring Saw Bore (mm): 20
- Scoring Saw Speed (rpm): 8000
- Sliding Table Size (mm): 3200
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- Indalex Ladder Extension TRDXF Type (Tangga Ekstensi)Deskripsi:- Non conductive side rails- Safety anti-slip treads and feet- Extra heavy duty preader bars- Solid 3ft safety high guard rail- Anti slip large work area platform 15.2x26inch- Optional 4inch wheel assembly with aluminium bottom step braceatribut:
- Material: Yellow Fiberglass Extension Ladder
- HIWIN Linear Guide E 5/5atribut:
- Model Size: 7
- Dimensions e (mm): 5/5
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga Heavy Duty Sliding Rail Terbaru November 2026
| KRISBOW Heavy Duty Plain Trolley (Troli Katrol) | Rp1.399.900 |
| KRISBOW Step Ladder Heavy Duty (Tangga Lipat) | Rp1.699.900 |
| MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCON | Rp429.900 |
| Yokoduna ROTA Stainless Steel Heavy Duty Sash Roller | Rp2.199.900 |
| Accuride Japan Double Slide Rail (Stop Type) | Rp339.900 |
| EVOMAB Sliding Door Rails (Rel Pintu Geser) | Rp479.900 |
| Daiken Hanger Rail | Rp649.900 |
| Acculide Double Slide Rail (Stop Type) | Rp769.900 |
| Wipro Wheel Heavy Duty Iron Gate V (Roda Pagar Gerbang) | Rp169.900 |
| Wipro Wheel Heavy Duty Iron Gate U (Roda Pagar Gerbang) | Rp169.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/emP103951526-5.jpg)
/m1P103951793-5.jpg)


/P102610394-1.jpg)
/3vP104703139-1.jpg)

/P102017982-1.jpg)
/auP105448390-2.jpg)
/alP105448381-2.jpg)

/P102017968-1.jpg)
/6bP103676227-1.jpg)


%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/h4P105472616-1.jpg)


/puP101003930-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)